Green House Portable DVD Player Dry Battery Compatible Black GH-PDV7RBCBK [7V Type Wide]
#Grup produk P113511682
Spesifikasi
| Disc Type | DVD-ROM / DVD±R / DVD±R DL / DVD±RW / CD-ROM / CD-R / CD-RW |
|---|---|
| Display | 7-inch wide LCD |
| Function | Resume/Last memory function: Memorize up to 1 item (*The function must be turned \"on\" in the settings.) |
| Included Accessories | Dedicated remote control (Please prepare AAA batteries x 2 separately), dedicated AC adapter, dedicated AV cable (approximately 130 cm), dedicated cigar socket adapter, dedicated headrest installation kit, instruction manual, warranty card |
| Mass (g) | About 540 |
| Maximum Power Consumption (W) | Up to 10 |
| Memory | Compatible external: SD card (up to 2GB) / SDHC card (up to 32GB) / USB memory (up to 32GB) |
| Number of pixels | 1024 x 600 pixels (16: 9) |
| Operating Humidity (%) | 20-80 (non-condensing) |
| Operating Temperature Range (°C) | 5 to 40 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 185x150x53 |
| Power Input (V) | (AC adapter) Input: AC100 50/60Hz, Output: DC12/1A, (Cigar adapter) Input: DC12 (*12V car compatible), Output: DC12/2A |
| Suitable Battery | Batteries: 8 AA batteries (sold separately) |
| Supported Files | MPEG1 / MPEG2 / MP3 / JPEG |
| Supported Formats | DVD-VIDEO / DVD-VR (CPRM compatible) / CD-DA / Data DVD / Data CD |
| Type of Terminal | 2ch USB port x 1, SD card slot x 1, Headphone output terminal (stereo mini) x 1, Video output terminal x 1, Power input terminal x 1 Teleo (1.5W x 2) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable DVD player equipped with a high-definition 7-inch widescreen LCD (1024 x 600) Compact portable DVD player equipped with a 7-inch widescreen LCD Rotates 180 degrees and folds for compact viewing You can also fold the LCD and watch it. Compatible with CPRM (VR mode) that allows you to enjoy DVDs recorded with terrestrial digital broadcasting Since it supports the "CPRM" method, a copyright protection technology for digital images, you can also enjoy DVDs recorded with digital broadcast programs. SD/SDHC/USB memory compatible You can play videos, still images, music, etc. saved on SD/SDHC memory cards and USB memory. Even if you turn off the power while watching a DVD compatible with the last memory (resume) function that allows you to continue playing from the previous time, you can watch it again from the continuation. *Up to 1 item can be stored. You have to turn the feature "on" in the settings. Equipped with a video output terminal that can be connected to a TV It is equipped with a video output terminal that allows you to enjoy DVDs on a large screen TV at home. Up to 4 hours and 20 minutes of use with AA batteries *When using AA rechargeable nickel-metal hydride batteries (sold separately), you can use the AC adapter as well as AA batteries, so you can play DVDs anywhere without an outlet. You can enjoy it. *There is no function to charge the rechargeable battery. Compatible with 3-way power supply of AC adapter, cigar socket, and dry battery Comes with a headrest installation kit and cigar socket adapter that can be enjoyed in the car Comes with a headrest installation kit that can be enjoyed in the back seat and a cigar socket adapter that can supply power from a cigarette lighter socket, so you can travel easily It can be used in a variety of situations, such as for children in the car. Comes with a convenient remote control It comes with a convenient remote control that can be operated at hand. Operations such as "mute", "voice switching", and "subtitle switching" are possible only with the main unit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
