Magnetic Laboratries Portable Charger Power Bank 10000mAh

Sebelum PPN:
Rp259.900 - Rp279.900
Spesifikasi
Battery Capacity (mAh)10000
Included AccessoriesCharging microUSB cable (approx. 26 cm)
InputmicroUSB:DC5V/2.1A
Mass (g)About 195
Outer dimensions, Width W x Height H x Depth D (mm)51x119x23
OutputUSB 1: DC5V / 1.0A, USB 2: DC5V / 2.1A (maximum total)
Protection circuitShort circuit, overcharge, overdischarge, overcurrent, overheating prevention
USB Port Number2 mouths

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can also be used as a mobile battery for heater vests.
Compact & large capacity. LED indicates the remaining battery level.
Two smartphones and tablets can be charged at the same time. PSE compliant product.
Charging smartphones, tablets, laptops, etc.

Ulasan Produk

Tidak ada ulasan