SANWA SUPPLY PoE switching hub 2Giga compatible

Sebelum PPN:
Rp14.999.900
Spesifikasi
Access MethodCSMA/CD
Buffer Memory1.0Mbytes (dynamically allocated to each port)
Conformed StandardIEEE802.3(10BASE-T),IEEE802.3u(100BASE-TX ),IEEE802.3ab(1000BASE-T),IEEE802.3x(Flow control for Full-Duplex),IEEE802.3af/at
Jumbo FrameSupported (16K)
Number of Ports24 ports
Power SupplyBuilt-in power supply
Power cableAbout 1.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching MethodStore&Forward

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an unmanaged 24-port switching hub that supports Layer 2 Gigabit and PoE power supply.
It supports IEEE 802.3at PoE+ and can supply up to 30W of power per port (up to a total of 425W for all ports).
It is equipped with a loop detection function and an alert function that notifies you of an abnormality with a beep when a loop occurs.
Since it has a built-in power supply, you can keep the wiring around the outlet neat and tidy.
It is heat resistant up to 50 degrees, allowing it to operate stably even in harsh environments, making it ideal for installation in factories, warehouses, etc.
The metal case provides excellent heat dissipation.
It is equipped with an AUTO-MDIX function that allows you to use straight or cross cables without worrying about them being used.
It is equipped with an AUTO-Negotiation function that can automatically switch between 10/100/1000Mbps depending on the connected device.
Equipped with a power-saving function that automatically detects unlinked ports and reduces power supply.
Shutting down the computers on all ports can save up to 42% of power.
Compatible with 19-inch mounting racks


[Note]
- The amount of heat generated by this product differs depending on whether it is only powered on or communicating.
- The device may overheat, especially if a large amount of data is transmitted continuously.
-Continuous use in an environment with poor ventilation and heat dissipation may cause deterioration of internal components and shorten the product lifespan.
-When using the product, do not place anything on top of the unit and leave at least 10 cm of space around the ventilation holes.


*The LAN cable used for PoE power supply should be a Category 5e/6/6a straight cable with a thickness of 24AWG or more.
Recommended cable (Sanwa Supply)
・KB-T6POE series (22AWG)
・KB-T6TS series (23AWG)
・KB-T5T series (24AWG solid wire)
Feature
Specification
Maximum transmission speed: 1000Mbps (1000BASE-T), Communication mode: Full duplex/half duplex, Port configuration: 1 to 24 ports 1000BASE-T/100BASE-TX/10BASE-T PoE/PoE+, AutoMDI/MDI-X: Supported, PoE-compatible port output: [af standard] 15.4W/port (max), at standard, [at standard] 30W/port (max) up to 425W total for all ports, PoE power supply method: Alternative A, Compatible LAN cable: [For data communication] UTP Category 5e or higher (1000BASE-T), UTP Category 5 or higher (100BASE-TX), UTP Category 3 or higher (10BASE-T), [For PoE communication] UTP Category 5e/6/6a straight cable with a thickness of 24AWG or larger *Please use a PoE-compatible LAN cable. , Switch fabric: 24Gbps, Maximum packet forwarding capacity: 35.7, MAC address table: 8K, VCCI standard: VCCI Class A, Operating environment conditions: Temperature/0 to 50°C, Humidity/5 to 95% (no condensation), Storage environment conditions: Temperature/-10 to 70°C, Humidity/5 to 95% (no condensation)

Ulasan Produk

Tidak ada ulasan