Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | Instruction manual |
| Operating Temperature/Humidity Range | 0 to 40 ° C / 10-90% (non-condensing) |
| Power Consumption (W) | (Maximum) about 21 |
| Standard | IEEE802.3(10BASE-T),IEEE802.3u(100BASE-TX),IEEE802.3ab(1000BASE-T),IEEE802.3af |
| Switching Method | Store&Forward |
| Temperature / Humidity Range for Storage | -20 to 70 ° C / 5 to 90% (no condensation) |
| Transmission Method | 100Mbps / 10Mbps (full duplex, half duplex), 1000Mbps (full duplex) |
| Various certifications | VCCIClassB |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a PoE injector that supports IEEE802.3af (up to 15.4W).
You can create a network environment that supports PoE power supply simply by adding this product without changing the existing network. * 1, 2, 3
It is an adapter type and can be installed in a small space.
It supports high-speed gigabit communication, so you can maximize the performance of existing networks and PoE devices.
* Precautions when using the PoE port Select a category 6 straight cable or a cable of 24 AWG / 23 AWG or more for the cable used for PoE power supply. Recommended cable Made by Sanwa Supply ・ KB-T6POE series (AWG22) ・ KB-T6L series (AWG23) ・ KB-T5T series (AWG24 single wire)
* Be sure to use PoE power supply only for devices (PD) that support PoE.
* Check the required power before using it for PD equipment.
* This product (PoE injector) is not subject to the Electrical Appliance and Material Safety Law (PSE Law), but it has passed tests that comply with the PSE Law to ensure safety.
You can create a network environment that supports PoE power supply simply by adding this product without changing the existing network. * 1, 2, 3
It is an adapter type and can be installed in a small space.
It supports high-speed gigabit communication, so you can maximize the performance of existing networks and PoE devices.
* Precautions when using the PoE port Select a category 6 straight cable or a cable of 24 AWG / 23 AWG or more for the cable used for PoE power supply. Recommended cable Made by Sanwa Supply ・ KB-T6POE series (AWG22) ・ KB-T6L series (AWG23) ・ KB-T5T series (AWG24 single wire)
* Be sure to use PoE power supply only for devices (PD) that support PoE.
* Check the required power before using it for PD equipment.
* This product (PoE injector) is not subject to the Electrical Appliance and Material Safety Law (PSE Law), but it has passed tests that comply with the PSE Law to ensure safety.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
