Spesifikasi
| AS ONE Part Number | 64-0895-20 |
|---|---|
| Color | White |
| Compatible Printer | Color laser printer, color copy |
| Paper Quality | Photo gloss |
| Paper Size | Postcard |
| Paper Thickness (mm) | About 0.185 |
| Postal Code Boxes | Yes |
| Printing Method | Both sides |
| Quantity | 25 sheets |
| Size | Postcard |
| Thickness (mm) | About 0.185 |
| Whiteness (%) | 82 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A postcard for color laser printers with a solid thickness of 0.185 mm. A photo glossy type with a glossy paper itself. Ideal for DM, news, greeting cards, etc. There is a 7-digit zip code frame printed on the address side, and the printing on the address side is perfect.
The paper itself has a strong luster and high whiteness and smoothness, so the photographic image has a particularly beautiful finish. Considering the environment, the blending ratio of used paper is 70%. Designed exclusively for color laser printers, it has a good toner transfer rate and always provides stable printing.
In addition, it is less likely to cause uneven gloss or reduced gloss in the image part, which is easy to use with ordinary paper, swelling of the image part, or scratches such as nail marks. The friction coefficient between papers is reduced, and it is a safe design that is less likely to cause paper feed errors such as double feed and blank feed.
* Printers other than the intermediate transfer method, printers that cannot be switched to the face-up tray type, printers that cannot be set to "thick paper mode", and printers that do not have an automatic cleaning function cannot be used.
The paper itself has a strong luster and high whiteness and smoothness, so the photographic image has a particularly beautiful finish. Considering the environment, the blending ratio of used paper is 70%. Designed exclusively for color laser printers, it has a good toner transfer rate and always provides stable printing.
In addition, it is less likely to cause uneven gloss or reduced gloss in the image part, which is easy to use with ordinary paper, swelling of the image part, or scratches such as nail marks. The friction coefficient between papers is reduced, and it is a safe design that is less likely to cause paper feed errors such as double feed and blank feed.
* Printers other than the intermediate transfer method, printers that cannot be switched to the face-up tray type, printers that cannot be set to "thick paper mode", and printers that do not have an automatic cleaning function cannot be used.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
