SANWA SUPPLY Photo glossy paper for color laser, thin

Sebelum PPN:
Rp129.900 - Rp429.900
Spesifikasi
Basis Weight (g/m²)128
Compatible PrinterColor laser printer, color copy
Paper QualityGlossy paper
Printing MethodBoth sides
Whiteness (%)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality, ultra-glossy color laser paper. Achieves clear printing of both photographic images and characters.
It is 0.120 mm, which is not bulky and has a thickness that makes it easy to bend.
It is a thin type with a beautiful gloss that can be printed on both sides, so it is ideal for advertisements and leaflets using photographs. * The back side is a matte type.

The toner transfer rate is good and stable printing is always obtained.
The friction coefficient between papers is reduced, and it is a safe design that is less likely to cause paper feed errors such as double feed and blank feed.
It is less likely to cause uneven gloss or reduced gloss in the image part, which is likely to appear on ordinary paper, swelling of the image part, or scratches such as nail marks.
* Cannot be used with printers other than color laser printers.
* Even if the printer is compatible, problems may occur depending on the usage conditions, so please test it thoroughly before using it.
* Check the specifications of your printer before using paper with a suitable basis weight.
* When printing, select the manual paper feed / thick paper setting. If the paper settings are incorrect, the toner will not settle sufficiently, the inside of the printer will be soiled, and beautiful printing will not be possible.

Ulasan Produk

Tidak ada ulasan