SANWA SUPPLY Photo glossy paper for color laser

Sebelum PPN:
Rp159.900 - Rp1.099.900
Spesifikasi
Basis Weight (g/m²)186
Compatible PrinterColor laser printer (Epson LP-S series, Canon LBP series, Fuji Xerox Docu Print series), color printer
MaterialGloss
Paper Thickness (mm)0.185±0.015
Printing MethodBoth sides
Whiteness (%)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality, ultra-glossy finish color laser dedicated paper. Both photo images and characters can be printed clearly. It is 0.185mm thick and sturdy. Since it can be printed on both sides, it is ideal for POP and catalogs using photos. *The back side is a non-glossy matte type.

Ulasan Produk

Tidak ada ulasan