SANWA SUPPLY Photo glossy business card for color laser

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number64-0895-21
Compatible PrinterColor laser printer, color copy
Dimensions (mm)210x297
Imposition10
Label Size (mm)90x55
Paper QualityGloss
Paper Thickness (g/m²)186
PrintingDouble-sided printing
Quantity10 sheets
Sheet SizeA4
Thickness (mm)0.185±0.015
Whiteness (%)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A photo gloss type business card card exclusively for color laser printers capable of double-sided printing.
There are no strike-throughs in photos, illustrations, or letters, resulting in a beautiful finish. The paper itself has a strong luster and high whiteness and smoothness, making it ideal for printing photographic images.
* The back side is a matte type.
In consideration of the environment, some used paper is used privately.
By perforating, you can easily separate it by bending it a few times to make a business card / card.
Designed exclusively for color laser printers, it has a good toner transfer rate and always provides stable printing.
It is less likely to cause uneven gloss or reduced gloss in the image part, which tends to appear on ordinary paper, swelling of the image part, or scratches such as nail marks.
The coefficient of friction between papers has been reduced, and it is a safe design that is less likely to cause paper feed errors such as double feed and blank feed.

Ulasan Produk

Tidak ada ulasan