Magnetic Laboratries PD65W compatible mobile battery with built-in AC plug

Sebelum PPN:
Rp1.799.900
Spesifikasi
Battery Capacity (mAh)10000
InputAC outlet (100-240V)
Main Unit Size (mm)W75xH96xD30
Mass (g)About 315
Output(When using a mobile battery) Type-C1 (5V/3A), Type-C2 (5V3A), USB-A (5V4.5A) / 45W max, (When using an AC charger) Type-C1 (5V/3A), Type-C2 (5V3A), USB-A (5V4.5A) / 65W max
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardLithium ion polymer
Suitable ForWireless charging: 5W/7.5W/15W max
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC charger + mobile battery + wireless charging - 3 in 1
It supports 65W so you can also use it to charge your computer.

Ulasan Produk

Tidak ada ulasan