Magnetic Laboratries PD compatible AC charger 30W 2 ports

Sebelum PPN:
Rp279.900
Spesifikasi
ColorWhite
Input100-240V~50/60Hz
Main Unit Size (mm)Approximately H43 x W40 x D28
Mass (g)About 52
Number of Ports2 ports (1 Type-C port, 1 Type-A port)
OutputType-C: 5V/3A, 9V/3A, 12V/2.5A, 15V/2A, 20V/1.5A/Type-A: 5V/3A, 9V/3A, 12V/2.5A/Type-C+Type-A total: 5V/4A maximum
Plug Shape2P (swing plug)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty PeriodManufacturer: 6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GaN (Gallium Nitride) IC Power Delivery Compatible AC Charger, 2 Ports, 30W
Rapidly charge smartphones, game consoles, and tablets. Two Type-C and Type-A ports allow simultaneous charging of two devices.
*When charging using the Type-C port, please use a charging cable that supports Power Delivery.

Ulasan Produk

Tidak ada ulasan