Magnetic Laboratries PD compatible AC charger 20W 2 ports

Sebelum PPN:
Rp209.900
Spesifikasi
ColorWhite
Input100-240V~50/60Hz
Main Unit Size (mm)Approximately H45 x W43 x D28.1
Mass (g)About 50
Number of Ports2 ports (1 Type-C port, 1 Type-A port)
OutputType-C: 5V/3A, 9V/2.22A, 12V/1.67A/Type-A: 5V/3A, 9V/2A, 12V/1.5A/Type-C+Type-A total: 5V/3A maximum
Plug Shape2P (swing plug)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty PeriodManufacturer: 6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power Delivery compatible AC charger, 2 ports, 20W compatible
Ultra-fast charging for smartphones and game consoles. Two Type-C and Type-A ports for simultaneous charging of two devices.
*When charging using the Type-C port, please use a charging cable that supports Power Delivery.

Ulasan Produk

Tidak ada ulasan