Artec [School teaching materials and educational toys] PC tablet case with cushion, shoulder included, black

Sebelum PPN:
Rp529.900
Spesifikasi
ColorBlack
FeatureUses shock-reducing cushion
Inner Dimensions (mm)Approximately 335x235
Length (mm)About 620 ~ 1200 (Adjustable)
MaterialHollyester, polyether
Outer Dimensions (mm)Approximately 345 x 245 x 26
Packaging(1 piece) in bag with header
Set ContentsBody x 1, shoulder belt x 1
SizePC/tablet up to 13 inches

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Catchphrase: Convenient because you can use both hands!
Product description: Compatible with PCs and tablets up to 13 inches. Uses shock-reducing cushioning material. Easy to carry with a durable handle! Double zipper for easy opening and closing!
*We cannot be held responsible for damage to valuables, electronic devices, or other stored items, loss of data, or loss accidents when using this product.

Ulasan Produk

Tidak ada ulasan