Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can switch between four computers with one set of USB keyboard, USB mouse, and display.
You can easily switch between 4 computers by pressing the [Ctrl] key x 2 times or [ScrLock] x 2 times + [1-4].
It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED.
You can switch consoles while the connected computer is turned on.
Since it emulates the keyboard port, it can be fully started without switching the port at the time of reboot (reboot).
You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys.
It is possible to start up four connected PCs at the same time.
The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good.
You do not need to install software and you can switch and use it just by connecting.
With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC.
High resolution up to 2048 x 1536 dots can be displayed.
No AC adapter is required because it operates by supplying power from the USB port of the personal computer.
You can easily switch between 4 computers by pressing the [Ctrl] key x 2 times or [ScrLock] x 2 times + [1-4].
It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED.
You can switch consoles while the connected computer is turned on.
Since it emulates the keyboard port, it can be fully started without switching the port at the time of reboot (reboot).
You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys.
It is possible to start up four connected PCs at the same time.
The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good.
You do not need to install software and you can switch and use it just by connecting.
With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC.
High resolution up to 2048 x 1536 dots can be displayed.
No AC adapter is required because it operates by supplying power from the USB port of the personal computer.
Feature
Specification■ Compatible models: Windows-equipped (DOS / V) PC, Apple Mac series * USB A connector female, model with mini D-sub (HD) 15pin display connector ■ Compatible models (keyboard): USB keyboard * 1, 2, 3 , 4 ■ Compatible model (mouse): USB mouse * 3 ■ Compatible model (display): Multi-scan display with mini D-sub (HD) 15pin connector ■ Main supported resolution: Maximum resolution 2048 x 1536 dots can be displayed (up to 2048 x 1536 dots) DDC2B compatible) ■ Supported OS Windows: 10, 8.1, 8, 7, Vista, XP ■ Supported OS Windows Server: 2019, 2016, 2012 R2, 2012, 2008 R2, 2008, 2003 R2, 2003 ■ Supported OS mac: macOS ( BigSur) 11, macOS 10.15, macOS 10.14, macOS 10.13, macOS 10.12, OS X 10.11, OS X 10.10, OS X 10.9, OS X 10.8 ■ Supported OS Linux: CentOS, Ubuntu, openSUSE ■ Interface (PC side): All-in-one connector / SPDB 15pin (female) x 4 * VGA / keyboard / mouse signal line integrated ■ Interface (peripheral device side): All-in-one connector / SPDB 15pin male x 1 * VGA / keyboard / mouse signal line integrated ■ Maximum PC connection Number of units: 4 ■ Switching method: Main unit button switching, hot key switching, auto scan switching ■ Display emulation function: None ■ 19-inch mount rack installation: None ■ Power supply: Power supply from USB port: DC + 5V ■ Current consumption (maximum) ): 340mA ■ Operating temperature / humidity: Temperature / 0-50 °C Humidity / 80% or less (without dew condensation) ■ Storage temperature / humidity: Temperature / -20-60 °C Humidity / 80% or less (without dew condensation) ■ Included Cable for PC: [For PC] For keyboard / mouse / USB A connector male x 1 For display / Mini D-sub (HD) 15pin male x 1 [For switch] All-in-one connector / SPDB 15pin male x 1 * VGA / Keyboard / Integrated mouse signal line ■ Cable for attached console: [For PC] For keyboard / mouse / USB A connector Male x 1 Disp Ray / Mini D-sub (HD) 15pin male x 1 [For switch] All-in-one connector / SPDB 15pin male x 1 * VGA / keyboard / mouse signal line integrated ■ Cable length: Computer connection cable / 1.8m x 2 , 1.2m x 2), Console connection cable / 0.25m x 1 ■ Set contents: Main unit x 1, PC connection cable (1.8m x 2, 1.2m x 2), Console connection cable (0.25m x 1) , Instruction manual, Warranty ■ Shape: Stationary type ■ Video output connector: VGA Caution * 1 The USB hub port mounted on the keyboard cannot be used via this product. Functions that require a driver, such as special buttons installed on the keyboard, cannot be used via this product. * 2 It may not work with keyboards with fingerprint authentication function, keyboards with trackpad, etc. * 3 Blutooth keyboard and Bluetooth mouse are not supported. * 4 Keyboards equipped with the N-key rollover function, such as gaming keyboards, do not support operation. Notes * We do not guarantee the operation of all computers, keyboards, and mice. * Special buttons and function keys that require driver installation on the keyboard and mouse may not work via this switch. * The resume / suspend function using the one-touch button is not supported. * Microsoft Windows is a registered trademark of Microsoft Corporation in the United States and other countries.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
