Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Not only hot key switching but also extension hand switch that can be installed at hand can be easily switched.
You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that make heavy use of the [Ctrl] key.
You can select the hotkey from "Ctrl x 2 times" or "Scr Lock x 2 times", and you can avoid it even if the hotkeys overlap with your software.
A display cable is not required because it is a type that connects KVM directly to the VGA terminal of the display. Also, because it is a direct connection, it is resistant to noise and can be connected smartly. * 1
This product does not require any software installation. You can use it immediately just by connecting the switch.
The keyboard / mouse is a USB connection type, and the mouse also supports multi-function buttons and tilt wheel functions.
Since the keyboard port is emulated, two computers can be started at the same time. In addition, it is possible to start completely without switching the port at the time of restart (reboot).
It is equipped with an auto scan mode that automatically switches between two connected PCs alternately.
This product is a silent specification that does not make a switching sound (beep sound) when switching.
No AC adapter is required because it operates by supplying power from the USB keyboard port of the computer.
Even in an environment where one is Windows and the other is Mac, you can share with one set of consoles. It is possible to switch even in a mixed environment of Windows OS and Linux OS. * 1 Cannot be connected to models whose display cable is integrated with the display. Please use using a conversion adapter, etc.
You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that make heavy use of the [Ctrl] key.
You can select the hotkey from "Ctrl x 2 times" or "Scr Lock x 2 times", and you can avoid it even if the hotkeys overlap with your software.
A display cable is not required because it is a type that connects KVM directly to the VGA terminal of the display. Also, because it is a direct connection, it is resistant to noise and can be connected smartly. * 1
This product does not require any software installation. You can use it immediately just by connecting the switch.
The keyboard / mouse is a USB connection type, and the mouse also supports multi-function buttons and tilt wheel functions.
Since the keyboard port is emulated, two computers can be started at the same time. In addition, it is possible to start completely without switching the port at the time of restart (reboot).
It is equipped with an auto scan mode that automatically switches between two connected PCs alternately.
This product is a silent specification that does not make a switching sound (beep sound) when switching.
No AC adapter is required because it operates by supplying power from the USB keyboard port of the computer.
Even in an environment where one is Windows and the other is Mac, you can share with one set of consoles. It is possible to switch even in a mixed environment of Windows OS and Linux OS. * 1 Cannot be connected to models whose display cable is integrated with the display. Please use using a conversion adapter, etc.
Feature
Specification■ Compatible models: Windows-equipped (DOS / V) PC, Apple Mac series * USB A connector female, mini D-sub (HD) model with a 15-pin display connector. ■ Compatible model (keyboard): USB keyboard * 1, 2, 3, 4 ■ Compatible model (mouse): USB mouse * 3 ■ Compatible model (display): Multi-scan display with mini D-sub (HD) 15pin connector ■ Main supported resolutions: Up to 2048 x 1536 dots can be displayed ■ Supported OS Windows: 10, 8.1, 8, 7, Vista, XP ■ Supported OS Windows Server: 2019, 2016, 2012 R2, 2012, 2008 R2, 2008, 2003 R2, 2003 ■ Supported OS mac: macOS (BigSur) 11, macOS 10.15, macOS 10.14, macOS 10.13, macOS 10.12, OS X 10.11, OS X 10.10, OS X 10.9, OS X 10.8 ■ Supported OS Linux: CentOS, Ubuntu , Open SUSE ■ Interface (PC side): Display / Mini D-sub (HD) 15pin (male) x 2 Keyboard / USB A connector (male) x 2 Mouse / USB A connector (male) x 2 ■ Interface (peripheral device side) ): Display: Mini D-sub (HD) 15pin male x 1 Keyboard: USB A connector female x 1 Mouse: USB A connector female x 1 ■ Maximum number of PC connections: 2 ■ Switching method: Hot key switching, auto scan switching , Hand switch * Hot key switching (switching between PCs A and B) . . . [Ctrl] [Ctrl] [Enter] or [ScrLock] [ScrLock] [Enter] (select either) * Auto scan switching (automatically) (Switch alternately) . . . [Ctrl] [Ctrl] [A / a] [Enter] or [ScrLock] [ScrLock] [A / a] [Enter] (select either) * Cancel auto scan mode ... · Press the [Space] key once Hotkey lock ... [Ctrl] + [F12] (press again to unlock) ■ Display emulation function: None ■ 19-inch mount rack installation: None ■ Power: Powered from USB port : DC + 5V ■ Current consumption (maximum): 50mA ■ Operating temperature / humidity: Temperature / 0-50 °C Humidity / 85% or less (no dew condensation) ■ Storage temperature / humidity: Temperature / -20-60 °C Humidity / 90 % Or less (condensation) (Nothing) ■ Cable length: PC1 / 0.6m, PC2 / 1.2m Console side display cable / 1.2m Hand switch Cable length / 1.8m ■ Set contents: Main unit x 1, hand switch, instruction manual (with warranty) ■ Shape : Cable integrated type ■ Video output connector: VGA Caution * 1 The USB hub port mounted on the keyboard cannot be used via this product. Functions that require a driver, such as special buttons installed on the keyboard, cannot be used via this product. * 2 It may not work with keyboards with fingerprint authentication function, keyboards with trackpad, etc. * 3 Blutooth keyboard and Bluetooth mouse are not supported. * 4 Keyboards equipped with the N-key rollover function, such as gaming keyboards, do not support operation. Notes * We do not guarantee the operation of all computers, keyboards, and mice. * Special buttons and function keys that require driver installation on the keyboard and mouse may not work via this switch. * The resume / suspend function using the one-touch button is not supported. * Microsoft Windows is a registered trademark of Microsoft Corporation in the United States and other countries.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
