SANWA SUPPLY PC automatic switch

Sebelum PPN:
Rp3.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch between two computers with a set of PS / 2 keyboard, PS / 2 mouse, and display.
The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers.
It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED.
You can switch consoles while the connected computer is turned on.
Since it emulates the keyboard port and mouse port, it can be fully started without switching the port at the time of restart (reboot).
You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys.
It is possible to start two connected PCs at the same time.
The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good.
You do not need to install software and you can switch and use it just by connecting.
With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC.
High resolution up to 2048 x 1536 dots can be displayed.
An AC adapter is not required because it operates by supplying power from the PS / 2 keyboard port of the personal computer.
Feature
Specification
■ Compatible models: Windows-equipped (DOS / V) PCs, Apple Mac series * PS / 2 keyboard connector / PS / 2 mouse connector, models with mini D-sub (HD) 15pin display connector ■ Compatible models (keyboard): PS / 2 keyboard ■ Compatible model (mouse): PS / 2 mouse ■ Compatible model (display): Multi-scan display with mini D-sub (HD) 15pin connector ■ Main compatible resolution: Maximum resolution 2048 x 1536 dots can be displayed (DDC2B compatible) ■ Supported OS Windows: 10, 8.1, 8, 7, Vista, XP ■ Supported OS Windows Server: 2019, 2016, 2012 R2, 2012, 2008 R2, 2008, 2003 R2, 2003 ■ Supported OS Linux: CentOS , Ubuntu, openSUSE ■ Interface (PC side): All-in-one connector / SPDB 15pin (female) x 2 ■ Interface (peripheral device side): All-in-one connector / SPDB 15pin male x 1 * VGA / keyboard / mouse signal line integrated ■ Maximum Number of PCs connected: 2 ■ Switching method: Main unit button switching, hot key switching, auto scan switching ■ Display emulation function: None ■ 19-inch mount rack installation: None ■ Power supply: Power supply from PS / 2 port: DC + 5V ■ Current consumption (maximum): 210mA ■ Operating temperature / humidity: Temperature / 0-50 °C Humidity / 80% or less (without dew condensation) ■ Storage temperature / humidity: Temperature / -20-60 °C Humidity / 80% or less (without dew condensation) ■ Attached PC cable: [For PC] Keyboard / Mini DIN 6pin connector for male x 1 Mouse / Mini DIN 6pin connector for male x 1 Display / Mini D-sub (HD) 15pin male x 1 [For switch] All-in-one connector / SPDB 15pin male x 1 * VGA / keyboard / mouse signal line integrated ■ Cable for attached console: [for console] for keyboard / mini DIN 6pin female x 1 for mouse / mini DIN 6pin female x 1 for display / mini D-sub (HD) 15pin female x 1 [For switch] All-in-one connector / SPDB 15pin female x 1 * VGA / keyboard / mouse signal line integrated ■ Cable length: 1.2m ■ Set contents: Main unit x 1, PC Connection cable (1.2m x 2), console connection cable (0.25m x 1), instruction manual, warranty card ■ Shape: Stationary type ■ Video output connector: VGA Note * Operation of all PCs, keyboards, and mice Is not guaranteed. * Special buttons and function keys that require driver installation on the keyboard and mouse may not work via this switch. * The resume / suspend function using the one-touch button is not supported. * Microsoft Windows is a registered trademark of Microsoft Corporation in the United States and other countries.

Ulasan Produk

Tidak ada ulasan