SANWA SUPPLY PC automatic switch

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch between 3 computers with a set of USB keyboard and USB mouse.
You can switch ports by hotkey input from the keyboard.
Since the keyboard port is emulated, you can operate the keyboard immediately after switching.
It is possible to start up three connected PCs at the same time. Full boot is possible without switching the port at the time of reboot (reboot).
The USB port for the mouse has a pass-through structure, and the tilt wheel function and multifunction mouse can also be used.
You do not need to install software and you can switch and use it just by connecting.
No AC adapter is required because it operates by supplying power from the USB port of the personal computer.
A magnet is mounted on the bottom and can be fixed to the steel surface.
Feature
Specification
■ Compatible models: Windows (DOS/V) desktop computers or laptops Apple Mac series * Models with USB ports and whose USB ports are guaranteed to work by the computer manufacturer. ■ Compatible models (keyboards): USB keyboards * The USB hub port on the keyboard cannot be used via this product. Functions that require drivers, such as special buttons on the keyboard, cannot be used via this product. * Keyboards with fingerprint authentication functions and keyboards with trackpads may not work. * Bluetooth keyboards and Bluetooth mice are not supported. * Keyboards with N-key rollover functions such as gaming keyboards are not supported. ■ Compatible models (mouse): USB mouse * Bluetooth keyboards and Bluetooth mice are not supported. ■Supported OS Windows: 11, Windows: 10, 8.1, 8, 7, Vista, XP■Supported OS Windows Server: 2019, 2016, 2012 R2, 2012, 2008 R2, 2008, 2003 R2, 2003■Supported OS mac: macOS (BigSur) 11, macOS 10.15, macOS 10.14, macOS 10.13, macOS 10.12, OS X 10.11, OS X 10.10, OS X 10.9, OS X 10.8■Supported OS Linux: CentOS, uBuntu, OpenSUSE■Interface (PC side): USB A connector male x 3 (shared with mouse)■Interface (peripheral device side): Keyboard / USB A connector female x 1 Mouse / USB A connector female x 1 Maximum number of PCs connected: 3 Switching method: Hotkey switching Display emulation function: None 19-inch mount rack installation: None Power supply: Power supply from USB port: DC + 5V Current consumption (maximum): Approximately 120mA Operating temperature and humidity: Temperature / 0 to 40 ° C Humidity / 0 to 80% (no condensation) Storage temperature and humidity: Temperature / -20 to 60 ° C Humidity / 0 to 80% (no condensation) Cable length: 1.2m Set contents: Main unit x 1, instruction manual x 1 Shape: Cable integrated type Video output connector: No video [Caution] * Operation of all PCs, keyboards, and mice is not guaranteed. * Special buttons and function keys on keyboards and mice that require driver installation may not work via this switch. * Resume and suspend functions using one-touch buttons are not supported. * Microsoft Windows is a registered trademark of Microsoft Corporation in the United States and other countries.

Ulasan Produk

Tidak ada ulasan