Spesifikasi
| AS ONE Part Number | 64-0887-75 |
|---|---|
| Cable Length (m) | 1.2 |
| Current Consumption (mA) | 280 (maximum) |
| Dimensions, Width W x Depth D x Height H (mm) | 77.8 x 68 x 24 (Body size) |
| Display | Mini D-sub 15 pin |
| Mass (g) | 348 |
| Number of Connections | 2 |
| Operating Temperature/Humidity Range | Temperature / 0 to 50 °C Humidity / 80% or less (no condensation) |
| Power Supply Voltage (V) | Operating voltage-Power supply from USB port / DC + 5V |
| Supported OS | Windows 10, 8.1, 8, 7, Vista, XP (32 / 64bit, each Edition compatible), Windows Server 2012 (R2), Windows Server 2008 (R2), Windows Server 2003 (R2), Mac OS X, Mac OS 9.0 ~ , Linux (CentOS, uBuntu, OpenSUSE) |
| Supported Resolution | Can display up to 2304 x 1440 dots. (DDC2B compatible) |
| Switching Method | Hot key switching (switch between PC A and B) Press the [Ctrl] key twice in succession. * However, the same Ctrl key |
| Temperature / Humidity Range for Storage | Temperature / -20-60 °C Humidity / 80% or less (no condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can switch between two computers with one set of USB keyboard, USB mouse, display, and speaker.
Since it is a compact type with an integrated cable, it does not take up space during installation.
The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two PCs.
You can switch consoles while the connected computer is turned on.
Since it emulates the keyboard port, it can be fully started without switching the port at the time of restart (reboot).
It is possible to start two connected PCs at the same time.
You do not need to install software and you can switch and use it just by connecting.
It is possible to monitor each computer by automatically switching the connected computer with the auto scan function.
No AC adapter is required because it operates by supplying power from the USB port of the computer.
* The USB hub port mounted on the keyboard cannot be used via this product. Functions that require a driver, such as special buttons mounted on the keyboard, cannot be used via this product.
* It may not work with keyboards with fingerprint authentication function, keyboards with trackpad, etc.
* Bluetooth keyboard and Bluetooth mouse are not supported.
* We do not guarantee the operation of all computers, keyboards, and mice.
* Special buttons and function keys that require driver installation on keyboards and mice may not work via this switch.
* Resume / suspend function with one-touch button is not supported.
Since it is a compact type with an integrated cable, it does not take up space during installation.
The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two PCs.
You can switch consoles while the connected computer is turned on.
Since it emulates the keyboard port, it can be fully started without switching the port at the time of restart (reboot).
It is possible to start two connected PCs at the same time.
You do not need to install software and you can switch and use it just by connecting.
It is possible to monitor each computer by automatically switching the connected computer with the auto scan function.
No AC adapter is required because it operates by supplying power from the USB port of the computer.
* The USB hub port mounted on the keyboard cannot be used via this product. Functions that require a driver, such as special buttons mounted on the keyboard, cannot be used via this product.
* It may not work with keyboards with fingerprint authentication function, keyboards with trackpad, etc.
* Bluetooth keyboard and Bluetooth mouse are not supported.
* We do not guarantee the operation of all computers, keyboards, and mice.
* Special buttons and function keys that require driver installation on keyboards and mice may not work via this switch.
* Resume / suspend function with one-touch button is not supported.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
