SANWA SUPPLY PC automatic switch

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number64-0887-84
Cable Length (m)0.9
Current Consumption (mA)280 (maximum)
Dimensions, Width W x Depth D x Height H (mm)77.99 x 72 x 24.35 (Body size)
DisplayMini D-sub 15 pin
Interface[For PC] Display / Mini D-sub (HD) 15pin male x 2, USB A connector male x 2 (shared with mouse) [Console] Display / Mini D-sub (HD) 15pin female x 1, Keyboard / USB A connector female x 1, mouse / USB A connector female x 1
Mass (g)252
Number of Connections2
Operating Temperature/Humidity RangeTemperature / 0 to 50 °C Humidity / 80% or less (no condensation)
Power Supply Voltage (V)Operating voltage-Power supply from USB port / DC + 5V
Suitable Model[PC] Windows-equipped (DOS / V) desktop PC or laptop, Apple Mac series * Model with USB A connector female, mini D-sub (HD) 15pin display connector [Keyboard] USB [Mouse] USB [Display] Mini Multi-scan with D-sub (HD) 15pin connector
Supported ResolutionDisplay up to 2048 x 1536 dots (DDC2B compatible)
Switching MethodHot key switching (switch between PC A and B) / [Ctrl] key pressed twice (but same Ctrl key) or [ScrLock] key pressed twice (select one)
Temperature / Humidity Range for StorageTemperature / -20-60 °C Humidity / 80% or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch between two computers with a pair of USB keyboard, USB mouse, and display.
Since it is a compact type with an integrated cable, it does not take up space during installation.
You can select hotkeys from [Ctrl] x 2 times or [Scr Lock] x 2 times, and you can avoid overlapping hotkeys with your software.
You can switch consoles while the connected computer is turned on.
Since it emulates the keyboard port, it can be fully started without switching the port at the time of restart (reboot).
It is possible to start two connected PCs at the same time.
You do not need to install software and you can switch and use it just by connecting.
It is possible to monitor each computer by automatically switching the connected computer with the auto scan function.
No AC adapter is required because it operates by supplying power from the USB port of the computer.
* The USB hub port mounted on the keyboard cannot be used via this product. Functions that require a driver, such as special buttons mounted on the keyboard, cannot be used via this product.
* Keyboard with fingerprint authentication function and keyboard with trackpad are not supported.
* Bluetooth keyboard and Bluetooth mouse are not supported.
* We do not guarantee the operation of all computers, keyboards, and mice.
* Special buttons and function keys that require driver installation on keyboards and mice may not work via this switch.
* Resume / suspend function with one-touch button is not supported.

Ulasan Produk

Tidak ada ulasan