SANWA SUPPLY Paper-like anti-reflective film

Sebelum PPN:
Rp2.099.900
Spesifikasi
Conform toTouch panel
Set ContentsBody x 1
Shapewide
Size (inch)26.9
Surface Hardness3H
Thickness (mm)About 0.2 (paper-like material)
Transmittance (%)About 91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A film that feels like paper.
An anti-reflection film is used to prevent reflections from the surrounding area.
Silicone material is used for the adhesive surface, so it sticks perfectly to the entire surface including the LCD screen.
No need for double-sided tape.
Since it is a special type, you can use it as is without cutting it.
Touch panel compatible.
Protects the LCD screen from dust, fingerprints, scratches, etc.
Excellent electrical properties, chemical resistance, weather resistance, and water resistance. *The size is slightly smaller than the outer frame size to make it easier to stick.
Feature
Specification
Antibacterial: None

Ulasan Produk

Tidak ada ulasan