SANWA SUPPLY Paper-like anti-reflective film

Sebelum PPN:
Rp489.900 - Rp1.599.900
Spesifikasi
Adhesion Strength (N/25mm)60~100
Conform toTouch panel
Heat Resistance Temperature (°C)-10 to 80
Surface Hardness3H
Thickness (mm)About 0.2
Transmittance (%)About 91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A paper-like film that feels like paper. An anti-reflection film is used to prevent reflections from the surrounding area. Silicone material is used for the adhesive surface, so it sticks perfectly to the entire surface including the LCD screen. No need for double-sided tape. Since it is a special type, you can use it as is without cutting it. Touch panel compatible. Protects the LCD screen from dust, fingerprints, scratches, etc. Excellent electrical properties, chemical resistance, weather resistance, and water resistance.
*The size is slightly smaller than the outer frame size to make it easier to stick. *If dust gets caught, it may cause bubbles. *Please be careful not to get dust on it. *Please be careful not to press too hard on the LCD screen when pasting as this may cause damage. *If dust adheres to the adhesive layer of the protective film, remove it with cellophane tape, etc. *The film is a paper-like anti-reflection type. *Numbers are measured values and are not guaranteed values.
Feature
Specification
[Haze] 0.124

Ulasan Produk

Tidak ada ulasan