Artec [School teaching materials and educational toys] Panel paulownia frame

Sebelum PPN:
Rp99.900
Spesifikasi
Dimensions (mm)A4(210x297x20)
MaterialPaulownia
Thickness (mm)Wooden frame: 17 x 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lighter than conventional panels, it is ideal for carrying around. In addition, it has a small amount of tar and can be used with confidence from the protection of works. The surface is polished using cinnavenia for a beautiful finish. You can apply paint as it is. We have a wide variety of sizes such as A and B sizes for design, F size for painting, and photo size.
It is lighter because it uses paulownia wood. It is sufficiently dried, and there are almost no warps because it contains two middle rails from the size of B2, A2 or larger.
Frame The strength is increased because the tenon is assembled instead of the conventional method of bonding the surfaces cut at 45 °. Since it is not fixed with metal fittings, there is no rust when it is filled with water.

Ulasan Produk

Tidak ada ulasan