SANWA SUPPLY Overseas power conversion adapter Ele plug W

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number64-0892-54
Available countriesArab, Iran, India, Indonesia, Egypt, Kuwait, Saudi Arabia, Jamaica, Chile, Nepal, Hong Kong, Macau, Malaysia
ColorPurple
Compatible PlugB3 type
Dimensions, Width W x Depth D x Height H (mm)35x48x35
Mass (g)38
Outlet TypeA/C/CB/SE/O/BF/B3/B
Plug ShapeB3 type
Plug TypeB3 type
Rated Input Current (A)10
Rated Input Voltage (V)250
Suitable ForArab, Iran, India, Indonesia, Egypt, Kuwait, Saudi Arabia, Jamaica, Chile, Nepal, South Africa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an international power adapter that can be used in the country of your destination. The female socket is compatible with all countries, so you can convert power plugs from overseas.
*This plug set cannot convert voltage. *It has been approved as an exception by the Ministry of Economy, Trade and Industry and is not permitted for use in Japan.

Ulasan Produk

Tidak ada ulasan