SANWA SUPPLY Outlet for 19-inch server rack

Sebelum PPN:
Rp4.499.900
Spesifikasi
Allowable Current (A)28
Ambient Humidity (%)85 or less (no freezing or condensation)
Ambient Temperature (°C)-5 to 40 (however, the average value for 24 hours shall not exceed 35)
Applicable RegionsOnly in Japan
Applicable StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Cable TypeVCT (3 cores)
Chip breakerOn-board circuit protector
Color[Outlet] Black, [Code] Black
Conductor Size (mm²)3.5
Crimp TerminalRound crimp terminal R2-5 (JIS C2805 equivalent)
Interval (mm)[Outlet] 40
Number of Outlets12
Outlet Shape3P
PlugParallel type
Plug ShapeHook type NEMAL 5-20
Power Cable (m)3
Rated Capacity125V, 20A (up to a total of 2000W)
TypeRetaining

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be easily mounted on a 19-inch server rack.
Since the tap body has mounting holes, it can be mounted directly with screws.
Can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
Uses a retaining type outlet to prevent accidental removal.
A power cord (3m) and a plug are included as standard.
Equipped with a safety breaker that can prevent danger due to overpower consumption and overcurrent.
* Mounting screws are not included.
* L-shaped metal fittings are sold separately. (TAP-SVSET list price \ 2000)
* Cannot be used outside Japan.
Feature
Specification
[Double structure] Yes

Ulasan Produk

Tidak ada ulasan