SANWA SUPPLY Outlet for 19-Inch Server Rack

Sebelum PPN:
Rp3.699.900 - Rp4.299.900
Spesifikasi
Ambient Temperature (°C)-5 to 40 (however, the average value for 24 hours shall not exceed 35)
Applicable RegionsOnly in Japan
Applicable StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Cable TypeVCTF2.0 (3 cores)
Chip breakerOn-board circuit protector
Color[Outlet] Black, [Code] Black
Crimp TerminalRound crimp terminal R2-5 (JIS C2805 equivalent)
Included AccessoriesBody slide rail bracket x 2
Interval (mm)[Outlet] 40
Outlet Shape3P
PlugParallel type
Power Cable (m)3
TypeRetaining

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily mounted on a 19-inch server rack using three mounting methods.
Can be attached to the side frame with the attached mounting bracket.
Since the tap body has mounting holes, it can be mounted directly with screws.
Can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
Uses a retaining type outlet to prevent accidental removal.
The bottom and sides of the tap body use a lightweight and sturdy aluminum body.
The terminal block has a transparent cover that allows you to see the connection status at a glance.
A power cord (3m) and a plug are included as standard.
Equipped with a circuit protector that can prevent danger due to overpower consumption and overcurrent.
* Mounting screws are not included.
* L-shaped metal fittings are sold separately. (TAP-SVSET list price \ 2000)
* The attached metal fittings are only two metal fittings for the slide rail of the tap body.
* Cannot be used outside Japan.
Feature
Specification
[Double structure] Yes

Ulasan Produk

Tidak ada ulasan