SANWA SUPPLY Outlet bar

Sebelum PPN:
Rp5.699.900 - Rp6.299.900
Spesifikasi
Applicable RegionsOnly in Japan. Cannot be used outside of Japan.
Applicable StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Cable Length (m)3
ColorBlack
Dimensions (mm)W485 x D44 x H68 (including bracket)
Number of Outlets6
Outlet3P (retaining), 6 mouths
Outlet Type3P/hook type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Input Current (A)15
Rated Input Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tap that supports 19-inch mounts for equipment racks such as servers. A slim type that fits sideways in 1U size. Dedicated mounting bracket is included. * Rack mounting screws are not included. The outlet is a retaining type that can lock the plug, so you can use it with confidence. Comes with an energizing lamp and ground mounting terminal.

Ulasan Produk

Tidak ada ulasan