Spesifikasi
| Ball Diameter (mm) | About 34 |
|---|---|
| Button Specifications | Quiet: left/right button, side button, wheel button, count switch button |
| Cable Length (m) | About 1.5 |
| Communication Distance (m) | Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment |
| Connector Shape | USB A connector, USB Type-C connector |
| Continuous Operation Time | About 30 hours |
| Continuous Standby Time | about 2180 hours |
| Function | Horizontal scroll function: None |
| Interface | USB HID Ver.1.1 compliant |
| Number of Buttons | 5 buttons: left button / right button / wheel (scroll) button / back button / forward button |
| Reading method | Optical sensor method |
| Resolution | 600/800/1200/1600 *With count switch button |
| Set Contents | Trackball, USB A receiver, USB Type-C receiver, charging cable, instruction manual/warranty |
| Size | large |
| Suitable Battery | Rechargeable battery |
| Type of Connection | 2.4GHz wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A trackball that allows you to roll the ball with your finger to operate the cursor.
It is a thumb-operated type that can be used in a relaxed state without straining.
It has an ergonomic shape that fits lightly with the palm of your hand.
It uses a 34mm medium-sized ball that is just right for moving with your thumb.
It comes with two receivers, a USBA receiver and a USB Type-C receiver, so you can switch the connection between two devices.
"Back" and "Forward" operations can be performed quickly with a web browser, etc. It has a forward button.
Cursor speed can be switched in 4 stages of 600, 800, 1200, 1600 counts.
Silent switches are used for the left and right buttons, side buttons, wheel (scroll) button, and count switch button.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
Comes with a power ON/OFF switch to prevent battery consumption when not in use.
The receiver can be easily stored by simply inserting it into the back of the mouse body.
*Cannot be used with the AppleMac series. *Only when there is no radio wave interference.
It is a thumb-operated type that can be used in a relaxed state without straining.
It has an ergonomic shape that fits lightly with the palm of your hand.
It uses a 34mm medium-sized ball that is just right for moving with your thumb.
It comes with two receivers, a USBA receiver and a USB Type-C receiver, so you can switch the connection between two devices.
"Back" and "Forward" operations can be performed quickly with a web browser, etc. It has a forward button.
Cursor speed can be switched in 4 stages of 600, 800, 1200, 1600 counts.
Silent switches are used for the left and right buttons, side buttons, wheel (scroll) button, and count switch button.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
Comes with a power ON/OFF switch to prevent battery consumption when not in use.
The receiver can be easily stored by simply inserting it into the back of the mouse body.
*Cannot be used with the AppleMac series. *Only when there is no radio wave interference.
Feature
SpecificationReceiver storage: Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
