SANWA SUPPLY optical trackball

Sebelum PPN:
Rp1.699.900
Spesifikasi
Ball Diameter (mm)About 44
Button SpecificationsQuiet: left/right button, side button, wheel button, count switch button
Communication Distance (m)Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic))
Connector ShapeUSB A connector
Continuous Operation Timeabout 186 hours
Continuous Standby TimeAbout 14000 hours
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons5 buttons: left button / right button / wheel (scroll) button / back button / forward button
Reading methodOptical sensor method
Resolution600/800/1200/1600 *With count switch button
Set ContentsTrackball, receiver, AAA batteries (for testing) x 2, instruction manual/warranty
Sizelarge
Suitable BatteryAAA batteries
Supported OSWindows: 11/10/8.1/8, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.13-10.15 , TextEdit, and Finder. In addition, operation by pressing the wheel button is not supported, ChromeOS: ChromeOS
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A trackball that allows you to roll the ball with your finger to operate the cursor.
An index finger/middle finger operation type that can be used in a relaxed state without straining.
Ball system A large ball of about 44 mm is used, and you can move the cursor over a wide range with a single operation.
"Back" and "Forward" operations can be performed quickly with a web browser, etc. It has a forward button.
Cursor speed can be switched in 4 stages of 600, 800, 1200, 1600 counts.
Silent switches are used for the left and right buttons, side button, side button, wheel (scroll) button, and count switch button.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
Comes with a power ON/OFF switch to prevent battery consumption when not in use.
The receiver can be easily stored by simply inserting it into the back of the mouse body.
*Cannot be used with the AppleMac series. *Only when there is no radio wave interference.
Feature
Specification
Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan