SANWA SUPPLY optical trackball

Sebelum PPN:
Rp1.499.900
Spesifikasi
Ball Diameter (mm)About 44
Button SpecificationsQuiet: Left/Right button/Side button/Wheel button/Count switching button
Cable Length (m)About 1.8
Connector ShapeUSB A connector
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons5 buttons: left button / right button / wheel (scroll) button / back button / forward button
Reading methodOptical sensor method
Resolution600/800/1200/1600 *With count switch button
Set ContentsTrackball, instruction manual/warranty
Sizelarge
Supported OSWindows: 11/10/8.1/8, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.13-10.15 , TextEdit, and Finder. In addition, operation by pressing the wheel button is not supported, ChromeOS: ChromeOS
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A trackball that allows you to roll the ball with your finger to operate the cursor.
An index finger/middle finger operation type that can be used in a relaxed state without straining.
Ball system A large ball of about 44 mm is used, and you can move the cursor over a wide range with a single operation.
"Back" and "Forward" operations can be performed quickly with a web browser, etc. It has a forward button.
Cursor speed can be switched in 4 stages of 600, 800, 1200, 1600 counts.
Silent switches are used for the left and right buttons, side buttons, wheel (scroll) button, and count switch button.
It is a wired type that does not require battery replacement.
*Cannot be used with the AppleMac series.

Ulasan Produk

Tidak ada ulasan