Spesifikasi
| Applicable Standard | Bluetooth Ver.5.1 Class2 |
|---|---|
| Ball Diameter (mm) | About 34 |
| Button Specifications | Quiet: Left/Right button/Side button/Wheel button/Count switching button |
| Cable Length (m) | About 1.5 |
| Communication Distance (m) | Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment |
| Continuous Operation Time | About 20 hours |
| Continuous Standby Time | About 4000 hours |
| Function | Horizontal scroll function: None |
| Number of Buttons | 5 buttons: left button / right button / wheel (scroll) button / back button / forward button |
| Profile | HID (Human Interface Device Profile) |
| Radio Frequency ( GHz) | 2.402~2.480 |
| Reading method | Optical sensor method |
| Resolution | 600/800/1200/1600 *With count switch button |
| Set Contents | Trackball, charging cable, instruction manual/warranty |
| Size | large |
| Suitable Battery | Rechargeable battery *Built-in lithium-ion battery/with Type-C charging port |
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A trackball that allows you to roll the ball with your finger to operate the cursor.
It is a thumb-operated type that can be used in a relaxed state without straining.
It has an ergonomic shape that fits lightly with the palm of your hand.
It uses a 34mm medium-sized ball that is just right for moving with your thumb.
"Back" and "Forward" operations can be performed quickly with a web browser, etc. It has a forward button.
Cursor speed can be switched in 4 stages of 600, 800, 1200, 1600 counts.
Silent switches are used for the left and right buttons, side buttons, wheel (scroll) button, and count switch button.
Compatible with the Bluetooth Ver.5.1 standard, it can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible in a wide range with a communication range of 10m radius.
It can also be used on Android smartphones and tablets.
*Some Android devices may not support Bluetooth mice. Please carefully check the specifications of the product you are using. *Cannot be used with the AppleMac series.
It is a thumb-operated type that can be used in a relaxed state without straining.
It has an ergonomic shape that fits lightly with the palm of your hand.
It uses a 34mm medium-sized ball that is just right for moving with your thumb.
"Back" and "Forward" operations can be performed quickly with a web browser, etc. It has a forward button.
Cursor speed can be switched in 4 stages of 600, 800, 1200, 1600 counts.
Silent switches are used for the left and right buttons, side buttons, wheel (scroll) button, and count switch button.
Compatible with the Bluetooth Ver.5.1 standard, it can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible in a wide range with a communication range of 10m radius.
It can also be used on Android smartphones and tablets.
*Some Android devices may not support Bluetooth mice. Please carefully check the specifications of the product you are using. *Cannot be used with the AppleMac series.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
