SANWA SUPPLY Optical Trackball

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
Communication Distance (m)10
Communication ProtocolBluetooth 5.0
Continuous Operation Time285 hours
Continuous Standby Time10,000 hours
Dimensions, Width W x Depth D x Height H (mm)86.2x136.8x67.6
Included Accessories2 AA batteries (for testing)
Mass (g)144.5
Number of Buttons5
Reading methodIR LED
Resolution1600/1200/800/400 count/inch
Type of Connectionwireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ergonomically designed Bluetooth trackball with an ergonomic shape and less strain on the wrist.
The new design reduces the twist of the wrist with a new design that uses the hand lightly from the side instead of placing the hand from above.
Since it can be gripped at a natural angle, it does not put a strain on the wrist even if it is used for a long time.
A trackball that rolls the ball with your finger and operates the cursor.
It uses a 34mm medium size ball that is just right for moving with your thumb.
The cursor speed can be switched in 4 steps of 400, 800, 1200, and 1600 counts.
A silent switch is used for the left and right buttons and side buttons.
It supports Bluetooth Ver.5.0 standard and can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible over a wide area with a communication range of 10 m.
It can also be used on Android smartphones, tablets, iPads, etc. * Android may not support Bluetooth mouse. Please check the specifications of the product you are using.
It supports multi-pairing, which allows you to pair up to 3 terminals and switch the connection destination.
It can be used and switched between devices with different OS such as Windows, macOS, Android and iPad OS.

Ulasan Produk

Tidak ada ulasan