SANWA SUPPLY Optical Trackball

Sebelum PPN:
Rp979.900
Spesifikasi
AS ONE Part Number64-0911-39
Ball Diameter (mm)34
Cable Length (m)About 1.8
Connector ShapeUSB (A type connector)
Dimensions, Width W x Depth D x Height H (mm)104.9x128.1x47.2
InterfaceUSB HID specification version 1.1 compliant
Mass (g)About 156
Number of Buttons3 (2 buttons, wheel (scroll) button, count switching button)
Reading methodOptical sensor method
Resolution600.800.1200.1600count/inch
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A trackball that rolls the ball with your finger and operates the cursor.
It is a thumb operation type that can be used in a relaxed state without force.
It is an ergonomic shape that fits just by lightly attaching the palm.
It uses a 34mm medium size ball that is just right for moving with your thumb.
The cursor speed can be switched in 4 steps of 600, 800, 1200, and 1600 counts.
A silent switch is used for the left and right buttons, wheel (scroll) button, and count switching button.
A wired type that does not require battery replacement.
* You can also use it with a USB 3.1 / 3.0 / 2.0 interface.
Feature
Specification
Quiet (left / right button / wheel (scroll) button / count switching button)

Ulasan Produk

Tidak ada ulasan