SANWA SUPPLY Optical media converter

Sebelum PPN:
Rp9.299.900
Spesifikasi
Applicable StandardIEEE802.3 / u compliant
Connector ShapeSC connector x 2-RJ-45 connector x 1
Data Transfer Rate10(14880pps)/100(148800pps)
Dimensions, Width W x Depth D x Height H (mm)34x49x56
Emission waveLength (N.m)1310
Included AccessoriesDIN rail bracket
Input Terminal(DC power supply terminal specifications) + DCIN terminal, -DCIN terminal, PE ground terminal
Light Output-20dBm (minimum) ~ -14dBm (maximum)
Mass (g)131
Operating Humidity (%)10~90
Operating Temperature Range (°C)-40 to 70
Power Supply Voltage (V)DC4.5~50
Power cable(DC power terminal specifications) 24 to 12 AWG
ROHS Directive (Corresponding to 10 Substances)Correspondence
Receiving Sensitivity-31dBm
Transmission distance (m)2000 (maximum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optical media converter for 10/100 TX-100FX Multimode optical fiber cable enables long-distance transmission of 2 km Supports a wide operating temperature range and realizes long-term MTBF
Equipped with automatic MDI / MDI-X detection function and auto-negotiation function at LAN cable port Equipped with far-end fault function that indicates that a link failure has occurred at the optical fiber port Equipped with LFPT function to inform You can be mounted on a DIN rail as standard. Compact, lightweight, low power consumption type * Power supply (input voltage DC + 4.5V to + 50V) is compatible with DC power supply.
An AC power adapter can be supplied, but it must be prepared separately.
Feature
Specification
(DC power supply terminal specification) Screw terminal block 3P terminal / (DC input specification) TB-3P / DC jack

Ulasan Produk

Tidak ada ulasan