SANWA SUPPLY Optical fiber cable_tactical

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cable Length (m)5
ColorAquamarine
ConnectorPC polishing
Connector ShapeLC connector x 2-LC connector x 2
Emission waveLength (N.m)850, 1300
Number of Cores2 cores
Operation EnvironmentFor both indoor and outdoor
Optical fiberType: Multimode, TIA standard: OM2, Classification: Great Index (GI)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaperound reinforcement
Transmission Band (MHz)600 km or more
Wavelength (nm)850, 1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent elasticity and flexibility, prevents troubles caused by disconnections, and improves communication stability compared to conventional optical fiber cables. It is an optical fiber cable that is resistant to tension and does not break even when bent or tied 180 degrees, so there is no need to worry about kinks. It has excellent water resistance, oil resistance, flame resistance, and abrasion resistance, and can be used in a variety of applications in a wide temperature range (-40°C to 85°C). It is highly waterproof and weather resistant and can be used outdoors. It is possible to select a combination of LC connector, SC connector, and FC connector.

Ulasan Produk

Tidak ada ulasan