SANWA SUPPLY Optical fiber cable_single_robust

Sebelum PPN:
Rp10.999.900 - Rp16.999.900
Spesifikasi
Applicable Standard1000BASE-LX,1000BASE-ZX,10GBASE-LR,10GBASE-ER,10GBASE-ZR
CableColor: Blue
Fiber TypeSingle mode
Number of Cores2 cores
Operation EnvironmentFor indoor use
Optical fiber*TIA standard: OS2*Classification: General-purpose single mode (SM)
Outer Diameter (mm)Standard: 4
PressureAllowable lateral pressure: 3000N/100mm (short term), 2000N/100mm (long term)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard Tension (N)Tolerance: 600 (short term), 400 (long term)
TypeShape specification: Round reinforcement
Wavelength (nm)1310, 1550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a single-mode optical fiber cable capable of 10 Gigabit Ethernet, compatible with 10GBASE-LR/ER/ZR standard transmission.
It can be used with 10 Gigabit Ethernet such as 10GBASE-LR and Gigabit Ethernet such as 1000BASE-LX, making it ideal for long-distance communications.
Stainless steel tubing provides high strength protection and helps prevent improper twisting.
It has excellent tensile strength and pressure resistance.
Prevents accidents caused by bites from mice and ants.
It can be used over a wide temperature range (-20°C to 70°C).
Long distance transmission is possible using a technology that wraps a monocoil stainless steel tube around the optical fiber.
We use flame-retardant materials that are less likely to cause a fire to spread.

Ulasan Produk

Tidak ada ulasan