SANWA SUPPLY Optical fiber cable OM3 glasses type

Sebelum PPN:
Rp3.399.900 - Rp5.699.900
Spesifikasi
ColorCable: Aqua (light blue)
Conform toLimited mode launch band: 2000MHz/km, -
ConnectorPC polishing
Connector ShapeLC connector x 2 - LC connector x 2 duplex type, splittable
Emission waveLength (N.m)850, 1300
Fiber TypeMulti mode
Number of Cores2 cores
Optical fiberTIA standard: OM3, classification: Great Index (GI)
Outer Diameter (mm)Standard: 2.0x4.0
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeGlasses
Suitable ForAll mode launch band: 1500MHz.km or more, 500MHz.km or more
Wavelength (nm)850, 1300
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an OM3 compliant optical fiber cable that supports 10GBASE-SR/SW standard transmission and is capable of 10 gigabit high-speed communication.
It is ideal for long-distance 10GBASE-S communication (up to 300m) in data centers, etc.
This is a splittable LC connector that can also be used for single-core (simplex) connections.
By attaching a serial number, we strive to quickly determine the cause of any problems that may occur.
The LSZH outer jacket uses low-smoke materials that do not contain highly toxic gases called halogens.

Ulasan Produk

Tidak ada ulasan