SANWA SUPPLY Optical fiber cable OM3 cord assembly type

Sebelum PPN:
Rp32.999.900
Spesifikasi
Cable Length (m)300
ColorAqua (light blue)
Connector ShapeLC connector x 2-LC connector x 2
FeatureCable wiring connector protective cover included, drum-wrapped
Number of Cores2 cores
Operation EnvironmentFor indoor use
Optical fiberTIA standard: OM3, classification: Great Index (GI)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaperound reinforcement
TypeMulti mode
Wavelength (nm)850, 1300, light wavelength: 850, 1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an OM3 compliant optical fiber cable that supports 10GBASE-SR/SW standard transmission and is capable of 10 gigabit high-speed communication.
This optical fiber cable can be used with 10GBASE-S and other 10Gigabit Ethernet and FibreChannel, and is ideal for long-distance communications (up to 300m).
It is compatible with VCSEL (vertical cavity surface emitting laser) light sources and defines a "limited mode excitation band" that is not specified in the conventional OM1 and OM2.
By passing a tension member through the cable, the cable is designed so that no pulling force is directly applied to the optical fiber itself.
Connector protection covers are included on both ends, which are convenient when wiring and prevent damage to the connectors.
The cable outer sheath is made of flame-retardant material that is less likely to cause a fire to spread.
*Since this product uses flame-retardant material, white streaks may appear on the cable surface, but this does not affect performance in any way.
Feature
Specification
Transmission loss: 3.0 dB/km (850 μm), 1.0 dB/km (1300 μm), all-mode excitation band: 1500 MHz/km (850 μm), 500 MHz/km (1300 μm), limited-mode excitation band: 2000 MHz/km (850 μm), connector polishing: PC polishing

Ulasan Produk

Tidak ada ulasan