SANWA SUPPLY Optical fiber cable - cord assembly type

Sebelum PPN:
Rp7.899.900 - Rp24.999.900
Spesifikasi
ColorAqua (light blue)
Connector ShapeSC connector x 2 - SC connector x 2
Fiber TypeMulti mode
Number of Cores2 cores
Operation EnvironmentFor indoor use
Optical fiberGreat Index (GI)
Outer Diameter (mm)7.3
PolishingPC polishing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaperound reinforcement
Standard10GBASE-SR/SW
Wavelength (nm)850, 1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an optical fiber cable that complies with the OM3 specification and is capable of 10 gigabit high-speed communication compatible with 10GBASE-SR/SW standard transmission. It is an optical fiber cable that can be used with 10Gigabit Ethernet such as 10GBASE-S and FibreChannel, and is ideal for long-distance communication (up to 300m). It supports VCSEL (vertical cavity surface emitting laser) light sources and defines a "limited mode excitation band" that is not specified in the conventional OM1 and OM2. By passing a tension member through the cable, it is designed so that the pulling tension is not directly applied to the optical fiber itself. Connector protection mesh covers are attached on both ends, which are convenient when wiring and do not damage the connectors. The cable outer jacket is made of a flame-retardant material that is less likely to cause a fire to spread.
*Since this product is made of flame-retardant material, white streaks may appear on the cable surface, but this does not affect the performance of the product.

Ulasan Produk

Tidak ada ulasan