SANWA SUPPLY Optical fiber cable - cord assembly type

Sebelum PPN:
Rp7.699.900 - Rp18.999.900
Spesifikasi
ColorBlack
Fiber TypeSingle mode
Number of Cores2 cores
Operating Temperature Range (°C)-20 to 70
Optical fiberGeneral Purpose Single Mode (SM)
PolishingUPC polishing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaperound reinforcement
Standard1000BASE-LX/ZX,10GBASE-LR/ER/ZR
Wavelength (nm)1310, 1550
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a single-mode optical fiber cable capable of 10 Gigabit Ethernet that supports 10GBASE-LR/ER/ZR standard transmission. It can be used with 10 Gigabit Ethernet such as 10GBASER-LR to Gigabit Ethernet such as 1000BASE-LX, making it ideal for long-distance communication. By passing a tension member through the cable, it is designed so that no pulling force is directly applied to the optical fiber itself. Connector protection mesh covers are included on both ends, which are convenient when wiring and do not damage the connectors. The cable jacket uses LSZH non-halogen material that does not generate toxic halogen gas.
*Since this product is made of LSZH material, white streaks may appear on the cable surface, but this does not affect performance in any way.

Ulasan Produk

Tidak ada ulasan