SANWA SUPPLY Optical adapter

Sebelum PPN:
Rp1.199.900
Spesifikasi
Connector ShapeLC connector (male) - SC connector (female) polishing
Operating Temperature20°C~75°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an optical conversion adapter that converts the SC connector of an optical fiber cable into an LC connector.
LC male connector - SC female connector specification.
The adapter has a built-in ferrule and is compatible with single mode.
The tip of the connector is UPC polished.
Feature
Specification
Fiber type: Single mode, UPC polishing Insertion loss: 0.5dB or less

Ulasan Produk

Tidak ada ulasan