SANWA SUPPLY Optical adapter

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorWhite
Connector ShapeSC connector (male) - LC connector (female) polished
Conversion TypeSC male to LC female
Fiber TypeMulti mode
Operating Temperature Range (°C)20 to 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an optical conversion adapter that converts the LC connector of an optical fiber cable into an SC connector.
SC male connector - LC female connector specification.
The adapter has a built-in ferrule and is compatible with 50μm multimode OM4.
It can also be used for multimode OM2 and OM3.
The tip of the connector is PC polished.
Feature
Specification
Fiber type: Multimode OM4, PC polished Insertion loss: 0.5dB or less

Ulasan Produk

Tidak ada ulasan