SANWA SUPPLY Optical adapter

Sebelum PPN:
Rp359.900
Spesifikasi
Connector ShapeFC connector (male) - LC connector (female)
Conversion TypeMale-female
Fiber TypeMulti mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an optical conversion adapter that converts optical fiber LC connectors to FC connectors.
The adapter has a built-in ferrule and is compatible with 50μm OM2 multimode fiber optic cables.
This adapter can be used with the LAN-TCT7100 (Optical Fiber Tester Power Meter) and LAN-TCT5670MS (Optical Fiber Tester Light Source). Also compatible with OM3/OM4 (there will be some attenuation, but it is minimal).
Feature
Specification
Optical fiber core diameter: 50 OM2 *Can also be used with OM3/OM4 (attenuation occurs, but is minimal) Fiber type: Multimode

Ulasan Produk

Tidak ada ulasan