Green House Open-ear wireless earphones with ear hooks

Sebelum PPN:
Rp649.900
Spesifikasi
Battery Capacity (mAh)(Earphones) Lithium polymer battery L/R: 30 each, (Dedicated charging case) Lithium polymer battery: 250
Compatible ProfileBluetooth:HFP,A2DP,AVRCP
Frequency Band (GHz)2.4(2402MHz~2480MHz)
Included AccessoriesDedicated USB Type-C cable (approx. 30 cm), instruction manual/warranty card
Input Terminal(Dedicated charging case) USB Type-C
Listening Time (hour)Earphones: 6 (music playback)
Mass (g)(Earphones) Approx. 9 each, (Charging case) Approx. 41
Operating range10m
Outer Dimensions, Width W x Depth D x Height H (mm)Earphones: 45 x 49 x 18, dedicated charging case: 95 x 56 x 26
Outputclass2
Power Input (V)DC 5 (USB powered)
Recharging Time (hour)Charging case: Approx. 1.75, Earphones: Approx. 2
Supported CodecsSBC/AAC
Type of ConnectionBluetooth standard: Ver.5.3
Warranty Period6 months
WaterproofIPX4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These open-ear wireless earphones do not block your ears, allowing you to enjoy music while still hearing the sounds around you.
The ear hook type design makes it easy to wear and prevents it from falling off. Since it does not block the ear canal, it does not feel too tight and does not hurt your ears even when used for long periods of time.
Supporting Bluetooth 5.3, it ensures a stable connection and offers approximately 6 hours of continuous playback time, or up to 15 hours when used with the charging case.
It is packed with convenient features for everyday use, such as easy operation with a touch sensor, a voice assistant call function, and multi-pairing support.
The waterproof performance is IPX4, so you can rest assured even in light rain or sweat. In addition, the dedicated charging case has a battery level display function, making it easy to use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait