Green House Open-ear wireless earphones with ear cuffs
#Grup produk P113507281
Spesifikasi
| Battery Capacity (mAh) | (Earphones) Lithium polymer battery L/R: 30 each, (Dedicated charging case) Lithium polymer battery: 250 |
|---|---|
| Compatible Profile | Bluetooth:HFP,A2DP,AVRCP |
| Frequency Band (GHz) | 2.4(2402MHz~2480MHz) |
| Included Accessories | Dedicated USB Type-C cable (approx. 30 cm), instruction manual/warranty card |
| Input Terminal | (Dedicated charging case) USB Type-C |
| Listening Time (hour) | Earphones: 6 (music playback) |
| Mass (g) | (Earphones) Approx. 5 each, (Charging case) Approx. 37 |
| Operating range | 10m |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Earphones: 16 x 31 x 25, dedicated charging case: 58 x 54 x 36 |
| Output | class2 |
| Power Input (V) | DC 5 (USB powered) |
| Recharging Time (hour) | Charging case: Approx. 1.75, Earphones: Approx. 1.5 |
| Supported Codecs | SBC/AAC |
| Type of Connection | Bluetooth standard: Ver.5.3 |
| Warranty Period | 6 months |
| Waterproof | IPX4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These lightweight wireless earphones come with ear cuffs so you can enjoy music without blocking your ears.
Because they let in surrounding sounds naturally, they're ideal for listening while commuting, doing housework, or working. Because they don't block your ear canal, they don't feel too tight, so your ears won't hurt even when used for long periods of time.
Each earbud weighs just 5g, and the design allows you to wear them like an accessory, which is also appealing.
It supports Bluetooth 5.3 for high-quality sound, prevents accidental operation with physical buttons, and features a voice assistant function. It is waterproof to IPX4 standards and has overcharge, over-discharge, and overcurrent protection for safety.
Because they let in surrounding sounds naturally, they're ideal for listening while commuting, doing housework, or working. Because they don't block your ear canal, they don't feel too tight, so your ears won't hurt even when used for long periods of time.
Each earbud weighs just 5g, and the design allows you to wear them like an accessory, which is also appealing.
It supports Bluetooth 5.3 for high-quality sound, prevents accidental operation with physical buttons, and features a voice assistant function. It is waterproof to IPX4 standards and has overcharge, over-discharge, and overcurrent protection for safety.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
