audio-technica Open back dynamic headphones

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Length (m)1.5
Mass (g)Approximately 60 (excluding code)
Maximum Input (mW)100
Mounting Methodoverhead
Playback Frequency Band (Hz)20~20,000
PlugDIA3.5mm gold-plated stereo mini
Sound Pressure Level (dB)93 (output)
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 1.5m cord that is ideal for desktop computers.
An open back type with a sound quality priority design that allows you to enjoy powerful digital sound.
Lightweight compact body and soft ear pads allow you to listen comfortably for a long time.
* The structure of this product makes it easy for sound to leak to the outside. * Please be careful about the volume so as not to disturb other people in transportation or public places.

Ulasan Produk

Tidak ada ulasan