SANWA SUPPLY OM3 reinforced glasses-type optical fiber cable

Sebelum PPN:
Rp1.199.900 - Rp2.599.900
Spesifikasi
Applicable Standard10G BASE-SR/SW compatible
ColorCable: Aqua (light blue)
Connector ShapeLC connector x 2 - LC connector x 2 duplex type, splittable
Emission waveLength (N.m)850, 1300
Flame retardanceEca grade
Number of Cores2 cores
Operation EnvironmentFor indoor use
Optical fiberATIA standard: OM3, Great Index (GI)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeGlasses reinforcement type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multimode OM3 compliant optical fiber cable that is capable of 10 gigabit high-speed communication and is compatible with 10GBASE-SR/SW standard transmission.
It is ideal for long-distance 10GBASE-S communication (up to 300m) in data centers, etc.
It allows for wideband, high-frequency signal transmission and long-distance transmission with low loss.
Since there is no external electromagnetic induction, noise prevention is also perfect.
It has a double-core eyeglass-type design with internal reinforcement made of stainless steel spirals, making it resistant to being stepped on and pinched.
This is a splittable connector and can also be used for single-core (simplex) connections.
It complies with flame retardant standards, protecting against the spread of fire.
Feature
Specification
Fiber type: Multimode, Connector polishing: UPC polishing, Cable characteristics: Wavelength/850nm, 1300nm Transmission loss/3.0dB/km or less, 1.0dB/km or less, All-mode launch band/1500MHz.km or more, 500MHz.km or more, Limited-mode launch band/2000MHz.km, Standard outer diameter: 3.0mm x 6.0mm

Ulasan Produk

Tidak ada ulasan