SANWA SUPPLY Numeric keypad_Bluetooth_Programmable

Sebelum PPN:
Rp1.599.900
Spesifikasi
Angle AdjustmentYes
Communication Distance10m
Dimensions, Width W x Depth D x Height H (mm)82x166x26
Key pitch (mm)19
Key stroke (mm)3.8±0.3
Mass (g)160
Number of Keys27 keys
Operating Force60±15g
Printing MethodSilk printing
ProfileHID (Human Interface Device Profile)
Set ContentsProduct body, instruction manual, warranty card, key cover removal tool, USB cable (keypad side: Type C, PC side: USB A connector)
Suitable BatteryRechargeable battery
SwitchMembrane
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Bluetooth numeric keypad is compatible with Bluetooth 5.1. It has a built-in lithium-ion battery that is economical and eco-friendly and can be recharged repeatedly. It has an on/off switch that reduces battery consumption. You can assign the functions of the standard Japanese 109 keyboard using the dedicated software. It can be switched between three modes. MODE1 can be assigned to 8 keys other than the numeric keypad. MODE2 and MODE3 can be assigned to all 27 keys. The three modes can be switched by simply pressing the MODE button on the numeric keypad. It is designed to be used in both portrait and landscape orientations. The assigned contents are displayed on the PC screen so that the assigned characters and functions can be seen at a glance. The assigned functions are stored in the memory of the numeric keypad, so once you set them, you can use the same functions even on a computer without a driver. (Some functions are stored on the PC side, so you may need to set them for each PC.) You can assign frequently used software and start the software by simply pressing the key. The cover of the key top can be removed, so you can attach stickers with the assigned characters. It uses the same 19mm key pitch as a desktop keyboard. It has a solid, deep membrane key system like a normal desktop keyboard. When used as a numeric keypad, it is designed not to be linked to the NumLock lock for your peace of mind.
*Stickers are not included. *When assigning to the numeric keypad, you need to connect the numeric keypad to the PC via a wired connection. *This product cannot be used as a wired numeric keypad.

Ulasan Produk

Tidak ada ulasan