Spesifikasi
| Applicable Standard | Bluetooth ver5.0 |
|---|---|
| Battery | 1 AAA battery |
| Continuous Operation Time | 240 hours |
| Finish processing | Antibacterial: No |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 1.6±0.2 |
| Number of Keys | 39 keys |
| Operating Force | 60±5g |
| Printing Method | Silk printing |
| Profile | HID (Human Interface Device Profile) |
| Set Contents | Product body, instruction manual (listed on the package), warranty card (listed on the package), one AAA battery (for testing) |
| Suitable Models | A computer with Bluetooth and Windows |
| Supported OS | Windows: 1110 Japanese version Windows only |
| Switch | Key switch: Pantograph |
| Type of Connection | Bluetooth |
| Volume Control | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A spreadsheet numeric keypad equipped with keys optimized for Excel.In addition to the keys found on a typical numeric keypad, the following keys have been added: "ESC", "F2", "F4", "Half-width/Full-width", "Alt", "Ctrl", "Shift", "Tab", "Copy", "Paste", "Search", "(", ")", "=", and ",".
A Bluetooth numeric keypad compatible with Bluetooth 5.0. It can be connected to devices with built-in Bluetooth without a receiver.
If you have a PC with built-in Bluetooth, you can use it without blocking the USB port.
The keyboard is silent, making it perfect for quiet offices and other places where you are concerned about typing noise. The keyboard uses the same pantograph keys as laptops, allowing you to type comfortably even when pressing the edge of the key.
The keys are independent isolation type, reducing the risk of your fingernails getting caught.
The inclination angle makes it easy to type, and the tilt stand allows you to adjust the angle.
It is a USB connection type with an on/off switch to reduce battery consumption, and does not require the installation of a dedicated driver; simply connect and you can use it immediately.
A Bluetooth numeric keypad compatible with Bluetooth 5.0. It can be connected to devices with built-in Bluetooth without a receiver.
If you have a PC with built-in Bluetooth, you can use it without blocking the USB port.
The keyboard is silent, making it perfect for quiet offices and other places where you are concerned about typing noise. The keyboard uses the same pantograph keys as laptops, allowing you to type comfortably even when pressing the edge of the key.
The keys are independent isolation type, reducing the risk of your fingernails getting caught.
The inclination angle makes it easy to type, and the tilt stand allows you to adjust the angle.
It is a USB connection type with an on/off switch to reduce battery consumption, and does not require the installation of a dedicated driver; simply connect and you can use it immediately.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
