SANWA SUPPLY numeric keypad

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)0.8
Connector ShapeUSB A connector
InterfaceUSB * Operates in a USB2.0/USB3.0 environment
Key TypeMembrane
Key pitch (mm)19
Key stroke (mm)4.0±0.5
Number of Keys23 keys *23 keys + switching button
Operating Force50±7g
Printing MethodSilk printing
Set ContentsProduct body, instruction manual, warranty card (described in the package), key top extraction tool
Suitable ModelsA laptop with a USB port and running Windows
Supported OSWindows:11/10/8.1/8/7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can assign the functions of the standard Japanese 109 keyboard with dedicated software.
By switching the mode, it is possible to assign to all keys other than the Enter key in addition to the four dedicated keys for assignment.
Allocatable keys other than the Enter key (excluding the 4 dedicated keys for assignment) can be assigned functions only in assignment mode.
In numeric keypad mode, normal number input is possible. Also, when NumLock is released in numeric keypad mode, the color of the LED disappears and cursor key input becomes possible.
The assigned function is stored in the memory of the numeric keypad, so once set, the same function can be used even on a computer without a driver.
Since the cover of the key top is removed, you can put stickers of assigned characters.
It uses the same 19mm key pitch as a desktop keyboard.
It is a solid and deep membrane key method of a normal desktop keyboard.
NumLock non-interlocking design for peace of mind.
*The assigned function may not work properly depending on the application or device. *The shortcut function combined with Windows does not work. (Example: Desktop display "Windows key" + "D") * Only users with administrator privileges can install the setting software and change settings. The set numeric keypad can also be used by general users. *The "Ctrl", "Alt", and "Shift" keys cannot be assigned individually. Can be assigned by combining with other keys. Example) Shortcut functions such as "Ctrl" + "C" can be assigned. *Seal is not included.
Feature
Specification
USB hub: Yes (USB 2.0 hub x 2 ports), Quiet: No, Isolation: No, Angle adjustment: No, Waterproof and dustproof standard: No, Antibacterial treatment: No

Ulasan Produk

Tidak ada ulasan