Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
JIS Z 2801 compliant antibacterial specifications with antibacterial agent kneaded into the keyboard material Antibacterial action suppresses the growth of Escherichia coli and Staphylococcus aureus
The dustproof and waterproof design that clears IP68 allows the keyboard to be washed completely.
With pointer function that allows cursor operation and left / right click *
Equipped with frequently used functions such as "ESC" key and "Space" key in addition to the number keys. It is a hard type silicon keyboard with a board mounted inside the keyboard.
It has higher rigidity than the conventional silicon keyboard and reduces the sinking of keys.
Dirt can be wiped off with a wet tissue. It also supports wiping and disinfecting alcohol.
Full keyboard design with excellent quietness Silicon rubber design USB type with key input lock function so that you can clean the keyboard even while connected * No driver required USB type * Cursor operation is up / down / left / right, right diagonal up / down, left It can be operated diagonally up and down in 8 directions. * This product does not enter the numeric keypad on the full keyboard, but the number keys and enter key on the character input side. Therefore, it does not support kana input mode. Must be set to Romaji input mode. * The numbers entered depend on the IME settings. Numbers are entered in full-width depending on the input mode.
The dustproof and waterproof design that clears IP68 allows the keyboard to be washed completely.
With pointer function that allows cursor operation and left / right click *
Equipped with frequently used functions such as "ESC" key and "Space" key in addition to the number keys. It is a hard type silicon keyboard with a board mounted inside the keyboard.
It has higher rigidity than the conventional silicon keyboard and reduces the sinking of keys.
Dirt can be wiped off with a wet tissue. It also supports wiping and disinfecting alcohol.
Full keyboard design with excellent quietness Silicon rubber design USB type with key input lock function so that you can clean the keyboard even while connected * No driver required USB type * Cursor operation is up / down / left / right, right diagonal up / down, left It can be operated diagonally up and down in 8 directions. * This product does not enter the numeric keypad on the full keyboard, but the number keys and enter key on the character input side. Therefore, it does not support kana input mode. Must be set to Romaji input mode. * The numbers entered depend on the IME settings. Numbers are entered in full-width depending on the input mode.
Feature
Specification■ Number of keys: 35 keys * Includes cursor button, click button, and key lock button ■ Interface: USB * Works in USB2.0 / USB3.0 environments. ■ Connection method: Wired ■ Connector shape: USB A connector ■ Key switch: Other conductive rubber switch ■ Key pitch: 18mm ■ Key stroke: 1.5 ± 0.5mm ■ Operating force: 98 ± 10g ■ USB hub: None ■ Printing method: Silk Printing ■ Cable length: Approximately 1.8m ■ Compatible models: A laptop computer that has a USB port and runs Windows. ■ Quiet: None ■ Isolation: None ■ Angle adjustment: None ■ Waterproof and dustproof standard: Yes IP68 ■ Antibacterial processing: Yes JIS Z2801 compliant ■ Set contents: Product body, instruction manual and warranty ■ Supported OS Windows: 11, 10, 8.1, 8, 7
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
