SANWA SUPPLY Numeric Keypad

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)0.8
Connector ShapeTypeC
Current Consumption (mA)under 100
Dimensions, Width W x Depth D x Height H (mm)86x130x17
InterfaceUSB + HID + Ver1.1 compliant + USB connector (Type C)
Key TypePantograph
Key pitch (mm)19
Key stroke (mm)2.7±0.5
Mass (g)About 88
MaterialABS
Number of Keys20 key + * 19 key + Numlock key
Operating Force60±10g
Printing MethodSilk printing
Set ContentsNumeric keypad body, instruction manual
Supported OSWindows 10.8.1.8.7
Type of ConnectionUSB Type-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired numeric keypad that can be used with a computer equipped with a USB Type-C connector Quiet type with significantly less key touch sound than conventional pantograph keyboards Ideal for places where input sound is a concern, such as quiet offices The same pantograph as a laptop computer Key adoption. You can also enter comfortably by pressing the end of the key. The key is an independent isolation type. Reduces nail catching. Equipped with "Tab" key and "00" key. It is convenient for accounting work and work that requires a lot of number input. Designed for easy input tilt angle
Feature
Specification
No USB hub

Ulasan Produk

Tidak ada ulasan